Samsung QB24R-B. Product design: Digital signage flat panel. Display diagonal: 60.5 cm (23.8") , Display technology: LCD, Display resolution: 1920 x 1080 pixels, HD type: Full HD. Wi-Fi. Product colour: Black