Samsung QB85R-B. Product design: Digital signage flat panel. Display diagonal: 2.16 m (85") , Display technology: VA, Display resolution: 3840 x 2160 pixels, Display brightness: 350 cd/m², HD type: 4K Ultra HD. Wi-Fi. Operating hours (hours/days) : 16/7. Operating system installed: Tizen 4.0. Product colour: Black