1. Computers & Electronics/
  2. TV & Accessories/
  3. Televisions

Ultra HD WebOS HDMI USB LED Commercial Pro TVs


Select
See all variants from
£599.99Inc VAT (20%)

See all variants from £599.99

Description

LG TV Signage with essential function and a resolution that is 4 times higher than FHD; it makes the colour and details of the contents more vivid and realistic.

Feature Attributes

Orientation:
Landscape and Portrait
Screen Resolution:
3840x2160
HDMI Ports:
3
Type:
Public Display Monitors
Built-In Speakers:
Yes
Form:
LED Monitor
More attributes