UltraSharp UP2720QA LED Display 68.6 cm (27") 3840 X 2160 Pixels 4K Ultra HD LCD Black

Order Code: ZT3437355S

£1,129.99 Inc VAT (20%)


Description

DELL UltraSharp UP2720QA. Display diagonal: 68.6 cm (27") , Display resolution: 3840 x 2160 pixels, HD type: 4K Ultra HD, Display technology: LCD, Response time: 8 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome