37in to 75in LP Tilting TV Wall Mount

Order Code: ZT1536876S

£69.99each Inc VAT (20%)
£209.97 minimum order value

Minimum order quantity: 3.

Description

37in to 75in LP Tilting TV Wall Mount Save space while improving the appearance of your work area, with this low-profile TV wall mount. The mount sits close to the wall to support a VESA Mount compliant TV from 37� to 75�, and offers theft deterrence as well as titling capability that makes it easy to find the perfect viewing position. Mount your flat-screen TV or monitor in a location that's convenient for visitors, clients or employees. The wall mount safely and securely supports your TV about two inches (51 mm) from the wall to provide a sleek, low-profile look. It�s ideal for lobbies, hallways, boardrooms, works areas, customer-facing areas or for creating digital signage. The wall mount supports most 37 to 75" (940 to 1905 mm) LED or LCD flat panel TVs weighing up to 88 lb. (40 kg). "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome