Ergotron 61-132-223. Maximum weight capacity: 54 kg, Minimum screen size: 94 cm (37"), Maximum screen size: 177.8 cm (70"), Minimum VESA mount: 200 x 200 mm, Maximum VESA mount: 600 x 400 mm. Tilt angle range: 0 - 16°. Product colour: Black