Ergotron LX HD Wall Mount Pivot. Maximum weight capacity: 22.7 kg, Maximum screen size: 106.7 cm (42"), Minimum VESA mount: 75 x 75 mm, Maximum VESA mount: 100 x 100 mm. Tilt angle range: -20 - 20°, Swivel angle range: -360 - 360°. Product colour: Black