LED LIGHTS: Middle strip of this TV table displays 16 different colours over four modes - flash/strobe/fade/smooth. Easy to change with the supplied remote to set to an atmosphere most suitable for you.STORAGE: The TV bench features two end cabinets with pull-down doors, a middle glass shelf and spacious 160cm top: lots of room for your media devices, cases, controllers and more. Wondering how many inches of TV it can hold? Up to 55 inches.HIGH GLOSS: This contemporary entertainment unit features a high glossy colour on the front door that adds dynamic vibrancy to its clean-lined, contemporary style.NO WORRIES OF STABILITY: The structure of the TV stand is particle board and MDF with high gloss finish, the surface is smooth and has a slight protective effect, so it won't get damaged if there's water splashing.DIMENSIONS: 30H x 160W x 35Dcm. Cupboard inner: 27H x 51W x 31Dcm. Shelf: 51W x 31Dcm. Remote: 1 x CR2025 required (not included) MAXIMUM LOAD: Whole: 50kg Cupboard: 15kg. Shelf: 5kg. ASSEMBLY REQUIRED.