TV Wall Mount Full Motion Premium

Order Code: ZT1536922S

£399.99 Inc VAT (20%)


Description

Startech TV Wall Mount Full Motion Premium Strong and sleek, this full-motion TV wall mount lets you free up space by wall-mounting your 32in to 75in TV, and adjust it to the right viewing position with ease. Smooth Full-Motion Adjustability. Once it�s installed, the flat-screen TV wall mount is simple to adjust without using tools. You can extend the arms with ease to position your TV anywhere from 4. 1in to 21. 6in (105 to 550 mm) away from the wall. The TV mount swivels +/-60 degrees and tilts +/-15 degrees for optimum viewing. Sleek Design. This premium television wall mount beautifully combines form and function. Designed to provide an impressive appearance in every position, the premium black and silver design makes it ideal in a company lobby or hallway, information kiosk, or living space. With the arms extended, the protective covers provide a tidy, professional look. The cable-management channel inside the arms keeps cables neatly tucked away. Durable Construction. Engineered with steel and aluminium, the robust TV mount securely supports a TV with a maximum weight capacity of 187. 4 lb. (85 kg). FPWARPS is backed by a StarTech. com 5-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome