10m Cable Reels


Select
£419.99 Inc VAT (20%)


See all variants from £419.99


Description unavailable

Feature Attributes

Product Type:
Cable Reels
Supplied:
Assembled
Cable Cross Section:
1.5 mm²
Protection Type:
IP42
Length:
350 mm
Height:
325 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome