Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
4 Port USB-C Hub 10Gbps - Metal
By Startech
See all variants from
£159.99
Inc VAT (20%)
See all variants from
£159.99
Description
4 Port Usb C Hub 10gbps - Metal Industrial Usb 3.2/3.1 Gen 2
Feature Attributes
Input Voltage:
100 - 240 V
Output Voltage:
12 V
Output Current:
3 A
Height:
23.5 mm
Depth:
152 mm
Width:
59.6 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome