4 Way F Type Tv Satellite Aerial Coaxial Cable Splitter Adapter 5-2400MHz

4 Way F Type Tv Satellite Aerial Coaxial Cable Splitter Adapter 5-2400MHz

Order Code: ZT3291635S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%

Currently unavailable

Description

The Maplin 4 Way F Type TV Satellite Aerial Coaxial Cable Splitter Adapter 5-2400MHz is a high quality compact UHF/VHF splitter with power pass to both ports. 75ohm F connectors throughout ideal to split an RF coaxial signal from one source to four devices with minimum interference and loss. Ideal to be used with cable TV like Virgin Media or also can be used for standard terrestrial TV signal. The splitter comes with the option to screw onto the wall, with 1 regular screw hole on either sides of the splitter, which allows for an easy install.

See full description