Quantity | Price | Discount |
---|---|---|
1 - 9 | £29.99 | 0% |
10 + | £28.79 | 4% |
5m MM 50 125 Duplex Fiber Cable LCST The 50FIBLCST5 5m LSZH LC to ST Fibre Cable features 50/125 micron fibre for high-speed, high bandwidth data transmissions over Gigabit Ethernet and Fibre Channel networks, with support for duplex multimode applications. This LC-ST patch cable is housed in a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket, to ensure minimal smoke, toxicity and corrosion when exposed to high sources of heat, in the event of a fire. Making it ideal for use in industrial settings, central offices and schools, as well as residential settings where building codes are a consideration. Each Duplex 50/125 (OM2) Multimode Fibre Patch Cable is individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability and is backed by our lifetime warranty.