Lindy 5m USB 3.1 Gen 2 C/C Active Cable. Cable length: 5 m, Connector 1: USB C, Connector 2: USB C, USB version: USB 3.2 Gen 2 (3.1 Gen 2) , Maximum data transfer rate: 10000 Mbit/s, Connector contacts plating: Nickel/Gold, Product colour: Black