Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Balancers, Cable Length 1700mm
By SIMON, EVERS & CO. GMBH
See all variants from
£109.99
Inc VAT (20%)
See all variants from
£109.99
Description
Description unavailable
Feature Attributes
Product Type:
Balancers
Cable Length:
1700 mm
Supplied:
Assembled
Pack Quantity:
2
Housing Material:
Steel, Chrome Plated
Suspension Eye:
Rigid
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome