Cable ZIP


£8.99 Inc VAT (20%)
Up to 3% off

See all variants from £8.99


Description unavailable

Feature Attributes

Depth:
2000 mm
Weight:
90 g
Length:
2 M
Width:
20 mm
Type:
Cable Flex Tube
Material:
Plastic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome