Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Cables 1.8MTR USB 2.0 A Male - A Male
By Cables Direct
Order Code:
ZT1107680S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/cables-1-8mtr-usb-2-0-a-male-a-male/p/ZT1107680S
Add to quotation
View all USB Cables
Description
1.8MTR USB 2.0 A Male - A Male
Tags:
#BulkDiscount
Specifications
Specifications for Cables 1.8MTR USB 2.0 A Male - A Male
Cable Length
2 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome