Complete Earth Cable Set, 4 Earth Cables (One Each 0. 5, 1, 2 and 3 M) , As Potential Equalisation

Order Code: ZT3150058S

£119.99 Inc VAT (20%)


Description

Complete earth cable set, 4 earth cables (one each 0.5, 1, 2 and 3 m) , as potential equalisation. Supplied = assembled. Product type = earth cables. Safe refilling in explosion-hazard areas. Made to measure earth cables. Complete set ready for immediate use. For earthing an explosion proof drum pump when pumping flammable media or when used in ex zone 1 or 2. Potential equalisation is mandatory when pumping flammable media. Complete set consisting of 4 cables with lengths of 0.5 m, 1 m, 2 m and 3 m.

See full description
Specifications for Complete Earth Cable Set, 4 Earth Cables (One Each 0. 5, 1, 2 and 3 M) , As Potential Equalisation
  • Product Type
    Earth Cables
  • Cable Length
    0.5m
    3m
    1m
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome