Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Juniper EX-QSFP-40GE-DAC50CM Compatible QSFP+ Direct-Attach Twinax Cable - 0.5 m (1.6 ft)
By StarTech.com
Order Code:
ZT1089268S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/juniper-ex-qsfp-40ge-dac50cm-compatible-qsfp%2B-direct-attach-twinax-cable-0-5-m-1-6-ft/p/ZT1089268S
Add to quotation
View all USB Cables
Description
0.5m Juniper EX-QSFP-40GE-DAC50CM Compatible QSFP+ DAC Cable
Specifications
Specifications for Juniper EX-QSFP-40GE-DAC50CM Compatible QSFP+ Direct-Attach Twinax Cable - 0.5 m (1.6 ft)
Power Type
Bus-Powered
Colour
Black
Operating Temperature
0°C to 70°C
Class
B
Width
18mm
Length
5000mm
Height
13mm
Material
Steel
Power Input
< 0.5 (per end)W
Weight
100kg
MFR Part No.
EXQSFP4050CM
Cable Length
0.5m
Depth
500mm
Data Transfer Rate
40000 Mbit/s