DELL Dual Charge Dock - HD22Q. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-A. Ethernet LAN data rates: 10, 100, 1000 Mbit/s. Product colour: Black, Maximum digital resolution: 7680 x 4320 pixels. Power source type: AC, AC input voltage: 100 - 240 V, AC input frequency: 50 - 60 Hz. Width: 25.4 mm, Depth: 76.2 mm, Height: 154.7 mm