0
1
2

HDMI Type A to VGA Adapter Dongle

Order Code: ZT1720970S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£17.856%


Description

Lindy HDMI Type A to VGA Adapter Dongle. Connector 1: HDMI Type A (Standard) , Connector 2: VGA, Connector 1 gender: Male. Weight: 9 g, Width: 22 mm, Depth: 42 mm. Quantity per pack: 1 pc (s) , Package width: 120 mm, Package depth: 120 mm. Material: Plastic

Specifications for HDMI Type A to VGA Adapter Dongle
  • Height
    13mm
  • Depth
    42mm
  • Width
    22mm
  • Weight
    9g
  • Material
    Plastic
  • Data Transfer Rate
    10.2 Gbit/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome