Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Targus HyperJuice. Charger type: Indoor, Power source type: AC, Charger compatibility: Universal, USB Type-C ports quantity: 1, Power protection features: Over current, Over voltage, Overheating, Short circuit. Cable length: 2 m, Product colour: Black