K33820WW UH1400P USB-C 8-in-1 Driverless Mobile Dock

Order Code: ZT3381617S

£99.99 Inc VAT (20%)


Description

Best For: Highly mobile USB-C devices & requiring additional ports for accessories, Connection Technology: USB-C Alt Mode, Power Delivery: Supports USB-C PD 3.0 (up to 85W pass-through power) , No. of Monitors Supported: 1, Video Ports: 1 x HDMI 2.0, Plug and play installation. The UH1400P USB-C 8-in-1 Driverless Mobile Dock delivers the connectivity you need when on the go or at home.

Universally compatible, this portable dock is an ideal plug and play solution for devices running Windows, macOS, ChromeOS, iOS or Android - no need to download, install or update software. Ultra HD (Single 4K @ 60Hz) extends visual productivity with high resolution, contrast and colour depth.

Supports up to 85W power pass-through, so you can use your USB-C power supply to quickly and easily charge any USB-C enabled laptop (laptop must support Power Delivery) Optional 100W Power Adapter sold separately. 3 x USB-A 3.2 Gen1 ports (1 x supporting charging up to 5V/1.5A) and 1 x USB-C 3.2 Gen1 port (designed to support pass-through power up to 85W) .

Compact design fits in your backpack or carrying case for easy portability, while a 25cm (9.8") cable allows the dock to be placed out of the way when connected. Built-in SD and Micro SD 3.0 UHS-I card readers make transferring photos fast, easy and convenient.

Maximum Resolution Supported: Single monitor: HDMI UHD 3840 x 2160 @ 60Hz

System Requirements: Host device must support Power Delivery and DisplayPort Alt mode over USB-C

Compatibility: Chrome OS 44 or above, macOS 10.13 or above, Windows 7 or above, iPadOS 13.4 or above, Android OS 9 or later

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome