Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Cables
Smrt Ky Sfe Scurity Cable Bk
By Phoenix
Order Code:
ZT3522823S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/usb-cables/smrt-ky-sfe-scurity-cable-bk/p/ZT3522823S
Add to quotation
View all USB Cables
Description
Phoenix Palm Smart Key Safe and Security Cable Black KS0212EC
Specifications
Specifications for Smrt Ky Sfe Scurity Cable Bk
Capacity
8L
Type
Key Safes
Waterproof
Water-resistant
Weight
0.6kg
Colour
Black
Material
Zinc Alloy
Internal Dimensions
90x15x60mm
Lock Type
Electronic Lock
Dimensions (W x D x H)
100x50x100mm
Form
Key Safe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome