StarTech USB 3.0 to Dual HDMI Adapter 4K
Hover to enlarge the image

StarTech USB 3.0 to Dual HDMI Adapter 4K

Order Code:
MPN:

Product Description

StarTech USB 3. 0 to Dual HDMI Adapter 4K Connect two HDMI displays to a single USB port. This USB to HDMI� Dual Monitor adapter lets you add two independent HDMI displays to your computer using a single USB 3. 0 port. One of the HDMI ports can output resolutions up to 4K, while the other can output resolutions up to 1920 x 1200. Adding more displays to your workstation can be difficult, especially if your computer does not support MST or offer many external video ports. This USB to dual HDMI adapter features two video outputs, boosting your productivity by giving you more screen space to work from. With multiple displays you have the freedom to access multiple applications at the same time and reference material on one display while you compose on the other. Using the high-bandwidth USB 3. 0 interface, this USB 3. 0 to HDMI adapter enables smoother scrolling through documents, higher resolutions and better overall performance than earlier USB adapters. This video adapter is intended to support all of your business applications including web browsing, e-mail, spreadsheets and presentations. You can also leave your system video card available for more demanding applications such as gaming or CAD design, while you use the USB monitors for reference material. The USB32HD2 is backed by a StarTech. com 2-year warranty and free lifetime technical support.



£49.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome