ThinkPad Universal Thunderbolt 4 Wired Black

Order Code: ZT3430129S

£399.99 Inc VAT (20%)


Description

Lenovo ThinkPad Universal Thunderbolt 4. Connectivity technology: Wired, Host interface: Thunderbolt 4, Headphone connectivity: 3.5 mm. Product colour: Black, Certification: cULus, FCC, ICES, NOM. Power source type: DC, Input current: 6.75 A, Power supply: 135 W. Width: 220 mm, Depth: 80 mm, Height: 30 mm. Package width: 270 mm, Package depth: 195 mm, Package height: 85 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome