Tholus In-Table Power Module 4 X UK Sockets, 2 X Tuf (A&C Connectors) USB Charger - Brushed Steel/Black


£819.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £819.99

Description

Tholus, with its eye-catching ‘floating surface’ design, is an elegant new approach for providing power and data connectivity to meeting tables. Despite a low visual profile requires only 50mm mounting depth, four supplied M8 screw clamps are then all that is needed to fix the power unit securely in place, and with the choice of 6 or 8 sockets, Tholus can be configures for where a wide range power outlets, USB charging and data connectivity are required.

Feature Attributes

Product Type:
In-Table Power Module

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome