Lindy USB 3.1 Active Cable A/B, 10m. Cable length: 10 m, Connector 1: USB A, Connector 2: USB B, USB version: USB 3.2 Gen 1 (3.1 Gen 1) , Maximum data transfer rate: 5000 Mbit/s, Product colour: Black