Quantity | Price | Discount |
---|---|---|
1 - 4 | £44.99 | 0% |
5 - 9 | £43.19 | 4% |
10 + | £41.39 | 8% |
Veho USB C & USB A Fast mains plug charger. Charger type: Indoor, Power source type: AC, Charger compatibility: Headphones, Mobile phone, Smartphone, Tablet. Input voltage: 100 - 240 V, Maximum output voltage: 12 V. USB Type-C ports quantity: 1, Fast charging, Power protection features: Overcharge, Overheating, Short circuit. Product colour: Black