0
1
2
3
4

USB Port Locks 4xWHITE+Key

Order Code: ZT1721064S

£26.99 Inc VAT (20%)

Currently unavailable

Description

Lindy USB Port Locks 4xWHITE+Key. Product type: Port blocker + key, Compatible ports/slots: USB Type-A, Product colour: White. Width: 55 mm, Depth: 19 mm, Height: 12 mm