USB3.1 Enclosure for 2.5in SATA Drives

Order Code: ZT1537149S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Startech USB3.1 Enclosure for 2.5in SATA Drives Now, access your data in record time with the superior performance of USB 3.1 Gen 2 (10 Gbps). This single-drive enclosure gives you a powerful external storage solution.

Ultra fast, ultra portable data storage
The enclosure turns your 2.5in SATA solid-state or hard drive into ultra-fast, ultra portable data storage. Its lightweight, compact design allows it to be tucked easily into a laptop bag or carrying case. Engineered with a durable and sleek brushed aluminium housing, itís equipped to keep your data safe and secure wherever you go.
Harness the speed of USB 3.1 Gen 2

USB 3.1 Gen 2 gives you greater bandwidth and speed with file transfer rates of up to 10 Gbps - twice the speed of USB 3.0 (USB 3.1 Gen 1) technology. It lets you leverage the high performance of the latest SSDs and hard drives, while alleviating bottlenecks in your data transfers.
Powered directly from the USB port
The enclosure connects easily to a host computer through USB 3.1 Gen 2, with no external power required. It is equipped with a USB A to Micro B cable, providing backward compatibility with existing USB ports or hardware. It also provides UASP support for enhanced performance.
The S251BMU313 is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome