0
1
2

16GB Micro SD Card Class 10 - KF16012

Order Code: ZT4175503S

£5.19 Inc VAT (20%)
£5.9913% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.886%
10 +£4.5712%


Description

With 16GB of storage, this Q-Connect 16GB MicroSD Memory Card provides plenty of room for photos, videos, music and other data on your smart phone, tablet or digital camera. You can slot it directly into your smartphone or tablet or use the supplied full-size SD card adaptor for flawless compatibility with laptops and digital cameras. Class 10 speed means top results when shooting Full HD 1080p) video or photography.
16GB MicroSD memory card
SDHC (Secure Digital High Capacity) for increased storage
Class 10 speed rating: suitable for Full HD (1080p) video
Read/write speeds of at least 10 MB/s or more
With adaptor for use in full size SD card slots
Tiny size: 15 x 11 x 1 mm
Sold in reduced plastic packaging

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome