DataTraveler 70 USB-C 3.2 Flash Drive-S


£9.99 Inc VAT (20%)

See all variants from £9.99

Description


Description unavailable

Feature Attributes

Weight:
7 g
Type:
USB Memory Sticks
Case Type:
Protective Cap
Speed Rating:
USB 3.2
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome