Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Fit Plus USB3.1 Black Flash Drive-S
By Samsung
2 Variants From
£20.99
Inc VAT (20%)
See 2 Product Variants
£20.99
Description
Description unavailable
Feature Attributes
Height:
7.3 mm
Depth:
18.8 mm
Weight:
3.1 g
Width:
23.6 mm
Case Type:
Capless
Speed Rating:
USB 3.1
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome