Gold - WD Re Drive


£119.99 Inc VAT (20%)

See all variants from £119.99

Description


Description unavailable

Feature Attributes

Depth:
26.1 mm
Weight:
641 g
Height:
147 mm
Width:
101.6 mm
Type:
HDD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome