Quantity | Price | Discount |
---|---|---|
1 - 4 | £55.99 | 0% |
5 + | £53.75 | 4% |
M. 2 SSD Encl for M. 2 SATA Drives USB 3. 1 Add high-performance external data storage to your�USB-C�laptop, tablet or desktop computer, �with this SATA�M. 2 SSD enclosure. It lets�you use your SATA M. 2 drive�as�an ultra-fast�external�storage solution over?a USB 3. 1 Gen 2 connection. It�s ideal for your MacBook, Dell XPS, Chromebook Pixel or other USB Type-C device. Truly�PortableThe compact�M. 2 SATA�to USB�adapter�is easily portable and�gives you high-speed�access to your�data, wherever you go. �The integrated USB-C cable�(6''/15. 2 cm), means you�re always ready to plug it in, without having to remember to bring along a cable. ��Durable Aluminium DesignThe�sturdy�aluminium and plastic�enclosure�encases�your��M. 2�SATA�SSD and features built-in ventilation that improve heat dissipation to�help�keep�your drive at a suitable operating temperature. �Use�your M. 2 SATA�Drive�for External StorageEasily�use�your�M. 2 SATA drive�as�external data storage. �This�M. 2 NGFF SSD enclosure provides�a simple�connection to your M. 2 SATA SSD over USB 3. 1 Gen 2. �You can�transfer files quickly, without bottlenecks, using a SATA M. 2 SSD as your external drive. ��Broad�CompatibilityThe�enclosure�supports common M. 2 SATA SSDs and multiple drive lengths, including:��42�mm (2242), 60�mm (2260), and 80�mm (2280). �The�USB to�M. 2 SATA�enclosure works with USB-C host devices and is also compatible with Thunderbolt 3 USB-C?ports. �SM21BMU31CI3�is backed by a 2-year StarTech. com warranty and free lifetime technical support. �