Solid State Drive-S - Internal 2.5" SATA 6gb/S


£44.99 Inc VAT (20%)
Up to 10% off

See all variants from £44.99


Description unavailable

Feature Attributes

Depth:
7 mm
Height:
70 mm
Weight:
32 g
Width:
100.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome