Quantity | Price | Discount |
---|---|---|
1 - 4 | £14.99 | 0% |
5 - 9 | £14.39 | 4% |
10 - 19 | £13.79 | 8% |
20 + | £13.19 | 12% |
The super-fast Verbatim Store 'n' Go V3 USB Flash Drive offers the latest USB 3.0 technology. It's up to 10x faster than USB 2.0, so even very large files can be transferred much more quickly. The clever push/pull mechanism helps to protect the USB connector when not in use. This drive contains 64GB of storage for documents, video, photos and more.
Portable USB 3.0 flash drive
USB 3.0 SuperSpeed interface: up to 10x faster than USB 2.0 (back compatible)
Slide and Lock mechanism protects the USB connector when not in use
Plug and play, no software or external power required
Capacity: 64GB
Colour: Black