Technology Kyson USB3.2 Gen 1 - Metal Capless Design Flash Drive


£15.99 Inc VAT (20%)

See all variants from £15.99

Description


Description unavailable

Feature Attributes

Weight:
4 g
Type:
USB Memory Sticks
Colour:
Grey
Read Speed:
Up to 200MB/s
Case Type:
Capless Slider USB
Write Speed:
Up to 60MB/s
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome