Ultra Dual Luxe USB-C Flash Drive-S


£16.99 Inc VAT (20%)

See all variants from £16.99

Description


Description unavailable

Feature Attributes

Colour:
Silver
Case Type:
Swivel Cap
Read Speed:
Up to 150MB/s
Speed Rating:
USB 3.1
Weight:
12.2 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome