UltraLuxe USB3.1 Silver Flash Drive-S


£10.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £10.99

Description


Description unavailable

Feature Attributes

Colour:
Silver
Type:
USB Memory Sticks
Read Speed:
Up to 150MB/s
On Board Software:
SecureAccess Software
Speed Rating:
USB 3.1
Case Type:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome