0
1
2
3

USB 3.0 Slider 32GB Flash Drive Silver/Black - KF16370

Order Code: ZT4175574S

£6.99 Inc VAT (20%)
£7.294% off
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.438%

Currently unavailable

Description

The Q-Connect USB 3.0 Slider Flash Drive features a SuperSpeed USB 3.0 connection for faster file transfers compared to USB 2.0, saving time when backing up or transferring files. The smart silver body slides to reveal the USB connector and protects it when not in use, with no cap to lose. It's suitable for Windows and Mac computers, with back compatibility when using older USB 2.0 ports.
Fast USB flash drive ideal for file transfer and backup
Sliding body protects connector when not in use
USB 3.0 connection for SuperSpeed file transfer (back compatible with USB 2.0)
Suitable for Windows and Mac computers
Capacity: 32GB
Sold in cardboard clamshells with a minimal use of plastic

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome