USB 3.0 UASP 2.5IN HDD ENCLOSURE

Order Code: ZT1537090S

£36.99each Inc VAT (20%)
£221.94 minimum order value

Minimum order quantity: 6.

Description

Startech USB 3. 0 UASP 2. 5IN HDD ENCLOSURE The S2510BMU33 USB 3. 0 Hard Drive Enclosure with UASP lets you connect a 2. 5in SATA III hard drive (HDD) or solid state drive (SSD) through an available USB port. The enclosure delivers optimal performance with a USB 3. 0 connection, but is backward compatible with USB 2. 0/1. 1 host connections as well. Enhanced with UASP (USB Attached SCSI Protocol), this 2. 5 SATA III enclosure performs up to 70% faster than conventional USB 3. 0 when paired with a UASP-enabled host controller. Using a more efficient protocol than the traditional USB BOT (Bulk-Only Transport), UASP reduces latency, significantly increasing transfer speeds and reducing processor usage to utilize the full potential of your SATA III hard drives. See our UASP testing results below for further details. With support for SATA I/II/III, and large capacity drives (tested up to 1TB) this HDD enclosure is compatible with virtually any 2. 5in SATA hard drive, and greatly increase the storage/backup capabilities of your computer. The USB 3. 0/SATA III enclosure requires no external power adapter and features high quality aluminium construction, ensuring both portability and durability when carried as a laptop accessory. To ensure compatibility with your computer system, the S2510BMU33 supports all of the leading operating systems, including: Microsoft Windows� (8/7/Vista/XP/Server 2008/Server 2003), Apple� OSX (10. 9/10. 8/10. 7/10. 6), Linux, and Google Chrome OS�. Backed by a StarTech. com 2-year warranty and free lifetime technical support. Improved Performance with UASPUASP is supported in Windows 8, Mac OSX (10. 8 or above), and Linux. In testing UASP performs with a 70% faster read speed and 40% faster write speed over traditional USB 3. 0 at peak performance. At the same peak in testing UASP also shows an 80% reduction in required processor resources. Testing results were obtained using an Intel� Ivy Bridge system, a UASP enabled StarTech. com enclosure, and a SATA III solid state drive. "

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome