USB-C Flash Drive-S


£7.99 Inc VAT (20%)

See all variants from £7.99

Description


Description unavailable

Feature Attributes

Depth:
18.5 mm
Height:
9 mm
Weight:
7 g
Width:
59 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome