Targus ACH226EU. Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, Hub interfaces: USB 3.2 Gen 1 (3.1 Gen 1) Type-A. Data transfer rate: 5000 Mbit/s, Product colour: Silver. Power supply type: USB, Output voltage: 5 V, Output current: 0.9 A. Width: 45 mm, Depth: 94 mm, Height: 11 mm. Quantity per pack: 1 pc (s)