Startech 4 Port USB 3.0 Hub Plus 1 x 2.4A Port
Hover to enlarge the image

Startech 4 Port USB 3.0 Hub Plus 1 x 2.4A Port

Order Code:
MPN:

Product Description

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Startech 4 Port USB 3.0 Hub Plus 1 x 2.4A Port Add four USB 3.0 ports to your computer, plus fast-charge your mobile device.

Hereís a must-have accessory for any mobile device user. This compact USB 3.0 hub lets you connect an additional four USB devices to your computer, plus, you can easily fast-charge your mobile device using the hubís dedicated charge port (DCP).

Fast-charge your iPad, iPhone, and other mobile devices.
With a 2.4 amp dedicated charge port, the hub makes it fast and easy to charge your smartphone, tablet, and other USB-charged devices, including Androidô, Apple, and Samsungô devices.

The charge and data ports work simultaneously, so you can conveniently fast-charge your mobile device while continuing to use your other USB 3.0 peripherals. The dedicated charge port stays on even if the host computer is turned off, in sleep mode, or disconnected entirely.

Expand the connectivity of your computer.
Boost your system capabilities by adding four USB 3.0 ports, and enjoy fast data transfer speeds up to 5Gbps. The USB 3.0 (also known as USB 3.1 Gen 1) hub works with your high-bandwidth devices such as external hard drives, high-resolution webcams, flash drives, video cameras, and more.

Designed for easy use.
The 4-port USB 3.0 hub features a small footprint that takes up little space on your desktop. And with ample space between each USB 3.0 port, itís easy to plug and unplug the devices you use the most.

Setup is easy, with no driver installation required, and, for added flexibility the hub is USB-powered or self-powered using the included power adapter.

The ST53004U1C is backed by a StarTech.com 2-year warranty and free lifetime technical support.

Note: The included power adapter is required to power the dedicated charge port.



£53.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome