Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Hubs & Converters
5-In-1 Usb-C Hub With Hdmi 5845622
By D
Order Code:
ZT1675641S
£49.99
each
Inc VAT (20%)
£199.96 minimum order value
4
Add to basket
Minimum order quantity: 4.
Get it by
Fri, 3rd Jan
In Stock
GBP
199.96
https://www.zoro.co.uk/shop/computers-and-electronics/usb-hubs-and-converters/5-in-1-usb-c-hub-with-hdmi-5845622/p/ZT1675641S
Add to quotation
View all USB Hubs & Converters
Description
5-In-1 Usb-C Hub With Hdmi And Sd/Microsd Card Reader
Specifications
Specifications for 5-In-1 Usb-C Hub With Hdmi 5845622
Weight
42g
Depth
29mm
Height
9mm
Width
96mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome