0
1
2
3
4

USBC to USBA Cable Black 0.25m

Order Code: ZT4269847S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Maplin USB-C to USB-A Cable - Black, 0.25m
MAPLIN SKU: MAP721 Barcode: 5055189040700 MPN: 127PAM

Features
USB-C to USB-A cable
Ideal for charging and syncing USB-C devices
Durable construction
Works with Power Delivery Chargers
Delivers fast data transfer, effortless syncing and fast charging
Connect your USB-C smartphone or tablet to a USB-A computer port or wall charger. Ideal for fast charging and speedy image, video and file transfers.

The Maplin USB-C to USB-A Cable is designed for long lasting quality.

Specifications:
Length: 0.25 metre, 0.5 metre or 1 metre
Connectors: USB-C, USB-A 2.0
Colour: black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome