Lindy 1m DP to HDMI Adapter Cable. Cable length: 1 m, Connector 1: HDMI Type A (Standard) , Connector 2: DisplayPort. Sustainability certificates: RoHS. Cable diameter: 5 mm. Quantity per pack: 1 pc (s) , Package type: Polybag