Quantity | Price | Discount |
---|---|---|
1 - 4 | £16.99 | 0% |
5 + | £15.63 | 8% |
Lindy 2m DisplayPort to HDMI 10.2G Cable. Cable length: 2 m, Connector 1: DisplayPort, Connector 2: HDMI Type A (Standard) Cable diameter: 7.3 mm, Connector 1 dimensions (WxDxH) : 36.4 x 20.5 x 9.4 mm, Connector 2 dimensions (WxDxH) : 37.5 x 20.5 x 10.5 mm. Quantity per pack: 1 pc (s) , Package type: Polybag